Shop All Pump Parts
Aro
Pump Repair Kit
Mfr # 637309-GG
Zoro # G0973253
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nitrile
- For Use With Mfr. No. PD20A-AAP-GGG-G
- Includes Balls, Diaphragms, Seals
- Section Description Air
- Diaphragm Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 637309-GG
- Zoro # G0973253
- UPC # 663023089362
- Country of Origin United States
- Category Pump Parts
Details
Item | Diaphragm Pump Repair Kit |
Type | Nitrile |
For Use With | Mfr. No. PD20A-AAP-GGG-G |
Includes | Balls, Diaphragms, Seals |
Section Description | Air |
Diaphragm Material | Buna-N |
Valve Type | Ball |
Product Type | Fluid End Repair Kit |
Number of Check Balls | 4 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Media Temperature (Minimum) | 10 Degrees F |
Number of O-Rings | 10 |
Compatible with Series | EXP |
Compatible Connection Media Type | Fluid |
Media Temperature (Maximum) | 180 Degrees F |
Number of Seals | 14 |
Media Intake Pressure (Maximum) | 120 psi |
Check Ball Material | Buna-N |
Number of Diaphragms | 2 |
Description
Diaphragm Pump Repair Kit, Check Ball Material Buna-N, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 10, Number of Seals 14, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Balls, Diaphragms, Seals, Media Temperature (Minimum) 10 Degrees F, Compatible Connection Media Type Fluid, Compatible with Series EXP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Geolast(R), 12VDC, 5 GPM (5850ED-201C-SB)
- ZOELLER Sewage Basin Inlet 4" 65 gal. (31-0110)
- PIUSI USA Adptr, K24 A60, Auto Nzl, 3/4"BSP-M-1"BSP-F (F16475000)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, PTFE (SPFG05PPT)
- ARO Plug, Small (96353)
- ARO Pulsation Dampener (SB20A-AAS-G)
- ARO Pump Repair Kit, Fluid (637140-22)
- ARO Seat, Polyvinylidene (96580-3)
- ARO Service Kit (637119-C9-C)
- ARO Pulsation Dampener (SB10P-APS-T)
- ARO RepairKit, Santoprene (637373-AA)
- Aro Pump Parts