Shop All Oil Pumps
Aro
Pump, Oil, Stub, 5:1
Mfr # LM2305A-11-B
Zoro # G1123665
product price: $775.99
/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty High Flow
- Air Motor Size (In.) 3
- Pump Ratio 5:1
- Container Size Stub
- Working Flow Max. (GPM) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Air Motor Size (In.) | 3 |
Container Size | Stub |
Air Inlet Size | 1/4 FNPT |
For Container Size | 55 gal |
Bung Connection Dia. | 2 in |
Container Size Included | Stub |
Suction Tube Length | 9 3/4 in |
Description
Air Operated Drum Pump, Max. Air Pressure 150 psi, Discharge Connection Type NPTF, Bung Connection Dia. 2 in, Air Consumption 28 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Max. Viscosity 2,000 cps, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 50mm, 60:1, 56C NEMA Frame (CALM50-60/1-56C)
- 3-IN-ONE Garage Door Lubricant, Aerosol Can, 11 Oz. (100581)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 12.4 inch OD (5C120E)
- CHIEF Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851 (220851)
- ARO Cover, Drum, 5 G (94420)
- ARO Pump, Oil, Stub, 3:1 (LM2203A-11-C)
- ARO Pump, Oil, 55 G, 5:1 (LM2305A-41-B)
- ARO Pump, Oil, 55 G, 3:1 (LM2203A-41-C)
- ARO Pump, Oil, 275 G, 5:1 (LM2305A-51-B)
- ARO Oil Pump Bsp, 3In, LM2305A-12-B (LM2305A-12-B)
- LINCOLN Rotary Fuel Pump, w/ 8ft. Hose (1387)
- Aro Oil Pumps