Shop All Hydraulic Pump Parts
Aro
Pump Assy, 1/2", PD05P-ADS-DAA-B
Mfr # PD05P-ADS-DAA-B
Zoro # G4337594
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Muffler
- Overall Length 10 in
- Standards ANSI S1.13-1971, CAGI-PNEUROP S5.1
- Overall Height 10.9 in
- Overall Width 8.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD05P-ADS-DAA-B
- Zoro # G4337594
- Country of Origin United States
- Category Hydraulic Pump Parts
Dimensions
Overall Length | 10 in |
Overall Height | 10.9 in |
Overall Width | 8.7 in |
Solid Diameter (Maximum) | 0.09 in |
Air Intake Connection Size | 1/4 in |
Media Discharge Connection Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Description
Diaphragm Pump Assembly, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Acetal, Diaphragm Material Santoprene, Flow Rate (Maximum) 14.4 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 225 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3M Timing Belts (270-3M-09)
- MI-T-M Flange Magnet Hub (38-0041)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-1/2-11-1/2, Straight (2083-24-24S)
- PERFORMANCE TOOL Professional Pistol Grip Grease Gun, W54204 (W54204)
- ARO Pump Assembly, 1/2", PD05P-APS-PGG-B (PD05P-APS-PGG-B)
- ARO Pump Assembly, Restricted, 1/2 Inch, PD05P (PD05P-AKS-KTL-B)
- ARO Pump Asm, 2" 50:1, LM2250E-31-B (LM2250E-31-B)
- ENERPAC Handle Rod (41601E)
- PERMCO CP124 CLUTCH PUMP ACCESSORIES: Type K, 8 Groove Serpentine Clutch assembly, 120 lb. ft. torque (252279)
- ENERPAC Repair Kit (CF692950K1)
- ENERPAC Enerpac Decal 9.38 X 2.00 (G426026)
- Aro Parts & Accessories