Shop All Hydraulic Pump Parts
Aro
Pump Asm, 2" 50:1, LM2250E-31-B
Mfr # LM2250E-31-B
Zoro # G4337874
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Dia. 1 1/2 in
- Features Compatible with ARO
- Pump Ratio 50:1
- Fits Container Size 120 lb/16 gal Drum
- Max. Pressure 7,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # LM2250E-31-B
- Zoro # G4337874
- Country of Origin India
- Category Hydraulic Pump Parts
Dimensions
Tube Dia. | 1 1/2 in |
Fits Container Size | 120 lb/16 gal Drum |
Air Motor Size | 2 in |
Air Inlet Size | 1/4 FNPT |
Suction Tube Length | 27 1/4 in |
Container Size Included | 120 Gallon Drum |
For Container Size | 120 gal |
Description
Pump, Max. Air Pressure 150 psi, Discharge Connection Type NPTF, Features Compatible with ARO, Air Consumption 25 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Noise Level 85 dBA, Max. Viscosity 250,000 cps, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Streamliner(TM) M Service Pack, PL2 (33357)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/4 In (SF134)
- PIUSI USA Def Hose Reel w/Hose, 50 ft. (F00750330)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (184TTDBD6001)
- ARO Pump Assembly, Restricted, 1/2 Inch, PD05P (PD05P-AKS-KTL-B)
- ARO Pump Assembly, 1/2", PD05P-APS-PGG-B (PD05P-APS-PGG-B)
- ENERPAC DC8372378, LITTLEFUSE HOLDER 2AG & 3AG (DC8372378)
- ENERPAC U Cup (Y741041)
- ENERPAC Service Kit (CR72025SR)
- ART SUPPLIES Fast Mache- 4 Lbs. (605)
- ENERPAC Kit, Uni Versal (11000KU)
- Aro Parts & Accessories