Shop All Hand Drum Pumps
Aro
Pump, Air Drum, 4 To 1
Mfr # NM2304B-41-311
Zoro # G0851934
product price: $4,281.99
/ea
Free Shipping & Returns
$4,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 33 1/4 in
- For Media Type Acetic Acid, Ammonia, Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, Chromic Acid, Citric Acid, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrazine, Ketones, Methyl Chloride, Motor Oil, Nitric Acid, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Water, Xylene
- For Container Size 55 gal
- Max. Flow Rate 4 gpm
- Air Inlet Size 1/4 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # NM2304B-41-311
- Zoro # G0851934
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 33 1/4 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in FNPT |
Inlet Size | 1/4" FNPT |
Description
Air Operated Drum Pump, Includes Discharge Hose No, Max. Viscosity 4,000 cps, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE 120VAC 8 GPM, 1" BSPP Inlet (DF120DAN520)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 2 to 8 gpm (FS-200, 26838)
- FLOTEC Jet Pump Convrbl 1/2Hp (FP4312-08)
- PIUSI USA Pitstop DC, 12VDC, 15 Max. Flow Rate , 400W HP, Cast iron, 1" Inlet (F00212020)
- ARO Pump, Air Drum, 4 To 1 (NM2304B-11-311)
- ARO Pump, Air Drum, 2 to 1 (NM2202B-41-731)
- ARO Pump, Oil Transfer (612041-1)
- ARO Drum Pump, Hytrel Seal, 12 GPM, 1/2 In (DAB05-ASCC-2-G)
- ARO Drum Pump, Santoprene Seal, 14.4GPM, 1/2 In (DAB05-PPAA-2-E)
- ARO Drum Pump Asm, DAB05-ASAA-2-A (DAB05-ASAA-2-A)
- DAYTON Hand Drum Pump, Stainless Steel, 1In OD (38Y793)
- Aro Hand Drum Pumps