Shop All Hand Drum Pumps
Aro
Pump, Air Drum, 4 To 1
Mfr # NM2304B-11-311
Zoro # G2066425
product price: $2,791.99
/ea
Free Shipping & Returns
$2,791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 9 3/4 in
- For Media Type Acetic Acid, Ammonia, Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, Chromic Acid, Citric Acid, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrazine, Ketones, Methyl Chloride, Motor Oil, Nitric Acid, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Water, Xylene
- For Container Size 55 gal
- Max. Flow Rate 4 gpm
- Max. Viscosity 4,000 cps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # NM2304B-11-311
- Zoro # G2066425
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 9 3/4 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in FNPT |
Inlet Size | 1/4" FNPT |
Description
Air Operated Drum Pump, Includes Discharge Hose No, Max. Viscosity 4,000 cps, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Pump Rebuild Kit for Armstrong® Models 4280 and 4380 (FK13001XXXXX04SP)
- GPI Modular Filter Kit, Inlet 3/4" NPT (129500-01)
- FLOJET Pump, Carpet Cleaner (02130571G)
- STENNER S Series S3007 Variable Speed 40GPD 100Psi (S3007AA101NG1)
- ARO Pump, Air Drum, 2 to 1 (NM2202B-41-731)
- ARO Pump, Air Drum, 4 To 1 (NM2304A-11-311)
- ARO Drum Pump, Santoprene Seal, 14.4GPM, 1/2 In (DAB05-PPAA-2-E)
- ARO Drum Pump, Hytrel Seal, 12 GPM, 1/2 In (DAB05-ASCC-2-G)
- ARO Pump, Air Drum, 4 To 1 (NM2304B-41-311)
- ARO Drum Pump Asm, DAB05-ASAA-2-A (DAB05-ASAA-2-A)
- ZEELINE Drum Pump with 5 ft. Hose for 15 or 30 gal Drum (15-30)
- Aro Hand Drum Pumps