Shop All Hand Drum Pumps
Aro
Pump, Air Drum, 2:1
Mfr # NM2202B-11-C31
Zoro # G0501392
Free Shipping & Returns
$2,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 19 7/8 in
- For Media Type Ammonia, Antifreeze, Bleach, Chromic Acid, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Hydraulic Oil, Ketones, Motor Oil, Nitric Acid, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Water
- For Container Size 55 gal
- Max. Flow Rate 4 gpm
- Air Inlet Size 1/4 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # NM2202B-11-C31
- Zoro # G0501392
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 19 7/8 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in FNPT |
Inlet Size | 1/4" FNPT |
Description
Air Operated Drum Pump, Includes Discharge Hose No, Max. Viscosity 1,000 cps, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTELL Condensate Removal Pump, 4 gal Tank (SC-1AX-115/230)
- DAYTON Hose Adapter, PK2 (PP60004G)
- SQUARE D Switch Pressure 30-50Psi (FSG2J21CP)
- ARO Diaphragm Pump Service Kit (637303-TT)
- ARO Pump, Air Drum, 4 To 1 (NM2304A-11-311)
- ARO Pump, Air Drum, 2 to 1 (NM2202B-41-731)
- ARO Drum Pump, Polyurethane Seal, 14.4 GPM (DAB05-PPUU-2-F)
- ARO Drum Pump, Hytrel Seal, 12 GPM, 1/2 In (DAB05-ASCC-2-G)
- ARO Pump, Air Drum, 4 To 1 (NM2304B-11-311)
- ARO Drum Pump, Santoprene Seal, 14.4GPM, 1/2 In (DAB05-PPAA-2-E)
- ACTION PUMP Hand Drum Pump, Piston, PVC, 1-1/8In OD (7036)
- Aro Hand Drum Pumps