Shop All Hand Drum Pumps
Aro
Pump, Air Drum, 2 to 1
Mfr # NM2202A-41-731
Zoro # G3292274
product price: $2,514.99
/ea
Free Shipping & Returns
$2,514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 33 3/4 in
- For Media Type Ammonia, Automatic Transmission Fluid, Ethyl Acetate, Heptane, Hexane, Hydraulic Oil, Ketones, Motor Oil, Stoddard Solvent, Toluene, Xylene
- For Container Size 55 gal
- Max. Flow Rate 4 gpm
- Air Inlet Size 1/4 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # NM2202A-41-731
- Zoro # G3292274
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 33 3/4 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in FNPT |
Inlet Size | 1/4" FNPT |
Description
Air Operated Drum Pump, Includes Discharge Hose No, Max. Viscosity 1,000 cps, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 27 psi Max Pressure (CJ103031AB)
- DAYTON Hand Drum Pump, Polypropylene, 5/8In OD (3BY46)
- DAYTON Valve Seat (772096)
- SUMP ALARM Indoor/Outdoor, High-Water Alarm, 120V, 100 Foot Tethered Float (SA-120V-1L-100)
- ARO Pump, Oil Transfer (612041-1)
- ARO Drum Pump, Hytrel Seal, 12 GPM, 1/2 In (DAB05-ASCC-2-G)
- ARO Pump, Air Drum, 4 To 1 (NM2304B-11-311)
- ARO Pump, Air Drum, 2 to 1 (NM2202B-41-731)
- ARO Drum Pump, Santoprene Seal, 14.4GPM, 1/2 In (DAB05-PPAA-2-E)
- ARO Pump, Air Drum, 2:1 (NM2202B-11-C31)
- ZEELINE Manual Fuel Pump (ZE30A1)
- Aro Hand Drum Pumps