Shop All Pressure Gauges
Aro
Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black
Mfr # 104500
Zoro # G8532605
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8 in NPT
- Gauge Application General Purpose
- Range 0 to 160 psi
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 104500
- Zoro # G8532605
- UPC # 663023078328
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 2 yr |
Gauge Nominal Dial Size | 2 in |
Process Connection Size | 1/8 in |
Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 2 yr |
Description
Pressure Gauge, Gauge Type Dry, Dial Size (In.) 2, Range 0 to 160 PSI, Connection Size 1/8" NPT, Connection Location Back, Range (PSI) 0 to 150, Pressure Range 0 to 160 PSI, Smallest Graduation (PSI) 5, Case Material Plastic, Case Color Black, Lens Material Polycarbonate, Operating Temp. Range (F) 0 Degrees to 150 Degrees , Manufacturers Warranty Length 2 Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 600 psi/kPa, 1/4 NPT Back Conn (25-110-600-psi/kPa)
- DICKSON Chart, 8 In, -50 to +50, 31 Day, PK60 (C406)
- BACHARACH Combustion Analyzer Kit (0024-8517)
- WINTERS Bi-Metal Therm 3"Cb 6" Stem 0-200 F/C (TBM30060B6)
- ARO Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black (104493)
- ARO Pressure Gauge, 0 to 150 psi, 1/8 in MNPT, Steel, Black (100095-160)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402R)
- KODIAK CONTROLS 4 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, LIQUID FILLED, 0200 PSIBAR (KC301L40200)
- PIC GAUGES Brass Needle Valve, 1/4"MNPT x 1/4"FNPT (NV-B-1/4-MXF)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in BSPT, Plastic, Black (4EFA4)
- ASHCROFT Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L0IM&V)
- Aro Pressure Gauges