Shop All Pressure Gauges
Aro
Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black
Mfr # 104493
Zoro # G7590247
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8 in NPT
- Gauge Application General Purpose
- Range 0 to 160 psi
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 104493
- Zoro # G7590247
- UPC # 663023078304
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 2 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturer Warranty Length | 2 yr |
Process Connection Size | 1/8 in |
Nominal Dial Size | 1 1/2 in |
Description
Pressure Gauge, Gauge Type Dry, Dial Size (In.) 1-1/2, Range 0 to 160 PSI, Connection Size 1/8" NPT, Connection Location Back, Range (PSI) 0 to 150, Pressure Range 0 to 160 PSI, Smallest Graduation (PSI) 5, Smallest Graduation (In. Hg) 1, Case Material Plastic, Case Color Black, Lens Material Polycarbonate, Operating Temp. Range (F) 0 Degrees to 150 Degrees , Manufacturers Warranty Length 2 Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LCF)
- TRANSFORMING TECHNOLOGIES Socket, Connection 10mm Socket To 10mm Socket (CS0128-Socket)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 200 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-200-psi/kg/cm2)
- REED INSTRUMENTS REED Data Logging Thermometer with SD Card, Power Adapter and 4 Thermocouple Probes (R2450SD-KIT3)
- ARO Pressure Gauge, 0 to 150 psi, 1/8 in MNPT, Steel, Black (100095-160)
- ARO Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black (104500)
- ASHCROFT Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 100"H20)
- PIC GAUGES Gauge, 4", 0-60psi, 1/4"LM, 316SS (PRO-301L-404D)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM215LF)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254V)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black (SEP-102D-204C-BSPT)
- Aro Pressure Gauges