Shop All Pressure Gauges
Aro
Pressure Gauge, 0 to 150 psi, 1/8 in MNPT, Steel, Black
Mfr # 100095-160
Zoro # G7511025
original price:
$23.05
12% off
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8 in NPT
- Gauge Application General Purpose
- Range 0 to 150 PSI
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 100095-160
- Zoro # G7511025
- UPC # 663023088167
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 2 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturer Warranty Length | 2 yr |
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Description
Pressure Gauge, General Purpose, 1-1/2 In., 0 to 150 psi, Connection Size 1/8 In. NPT, Connection Location Back, Smallest Graduation 1 In. Hg to 5 psi, Case Material Metal, Case Color Black, Lens Material Polycarbonate, Operating Temp. Range 0 Degrees to 150 Degrees F, Manufacturers Warranty Length 2 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599VAPS101C)
- POMONA ELECTRONICS Patchcord Set (3781-24-02)
- RED LION CONTROLS Digital Panel Meters, LCD, CUB4I (CUB4I000)
- WINLAND ELECTRONICS Temperature Alarm, 0 to 2 hr. Delay (EA400-12)
- ARO Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black (104493)
- ARO Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black (104500)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-410-EG)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL60)
- WINTERS Pressure Gauge, 0 to 6 psi, 1/4 in MNPT, Black (PGTK314CM.)
- ZORO SELECT Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Plastic, Black (23V727)
- ZORO Pressure Gauge, 1.5", 0-30, LM, 1/8" NPT, 0 to 30 psi, 1/8" NPT, Black painted steel, Black (G6397697)
- Aro Pressure Gauges