Shop All Pneumatic Modular FRL Accessories
Aro
Precision Air Regulator, 3/8 In. NPT
Mfr # PR4033-300
Zoro # G2795992
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustment Range (Regulators) 0 to 30 psi
- Adjustment Range - Regulators 0 to 30 psi
- Overall Width (Regulators) 3.63"
- Compressed Air Regulator Product Grouping Precision Air Regulator
- Max. Inlet Pressure (Regulators) 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PR4033-300
- Zoro # G2795992
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Width (Regulators) | 3.63" |
Overall Width - Regulators | 3.63 in |
Overall Height (Regulators) | 7.25" |
Overall Height - Regulators | 7.25 in |
Overall Length | 3.63 in |
Pipe Size (Regulators) | 3/8" |
Pipe Size - Regulators | 3/8 in |
Pressure Gauge Port Size | 1/4 in |
Overall Height | 7 1/4 in |
Air Inlet Size | 3/8 in |
Overall Depth | 3 5/8 in |
Air Outlet Size | 3/8 in |
Overall Width | 3 5/8 in |
Height | 7.2" |
Length | 3.62" |
Width | 3.62" |
Description
Precision Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 200 cfm, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 180 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 3 5/8 in, Series Precision, Adjustment Mechanism Material Phenolic Plastic; Plated Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc Die-Cast, For Fluid Type Compressed Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 25mmBore, 10mmStrke (CXSJM25-10)
- VIAIR Direct Inlet Air Filter Assembly, Gray Pl (92620)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5440-5LZ)
- D&D 52" Outside Length, 2/3" Top Width, 1 Ribs (B49/5L520)
- ARO C-Type Wall Bracket (104409)
- ARO Mounting Bracket, L Type, For 6CRL9 (104404)
- ARO T-Type Wall Mount, For ARO 1500 Series (104400)
- ARO Precision Air Regulator, 1/4 In. NPT (PR4021-200)
- ARO T-Type Wall Mount, For ARO 2000 Series (104401)
- ARO T-Type Wall Mount, For ARO 1000 Series (104399)
- DAYCO Fits 3/4 In. I.D. Hose Hose Connector, 80423 (80423)
- Aro Pneumatic Modular FRL Accessories