Shop All Pneumatic Modular FRL Accessories
Aro
Precision Air Regulator, 3/8 In. NPT
Mfr # PR4031-300
Zoro # G2231022
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width - Regulators 2.13 in
- Adjustment Knob Standard
- Max. Temp. - Regulators 150 Degrees F
- Overall Length 2.13 in
- Adjustment Range - Regulators 2 to 25 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PR4031-300
- Zoro # G2231022
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Width - Regulators | 2.13 in |
Overall Length | 2.13 in |
Pipe Size - Regulators | 3/8 in |
Overall Height - Regulators | 4.25 in |
Pipe Size (Regulators) | 3/8" |
Overall Width (Regulators) | 2.13" |
Overall Height (Regulators) | 4.25" |
Air Outlet Size | 3/8 in |
Overall Depth | 2 1/8 in |
Overall Width | 2 1/8 in |
Overall Height | 4 1/4 in |
Air Inlet Size | 3/8 in |
Pressure Gauge Port Size | 1/4 in |
Width | 2.12" |
Length | 2.12" |
Height | 4.26" |
Description
Precision Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 14 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 1/8 in, Series Precision, Adjustment Mechanism Material Phenolic Plastic, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc Die-Cast, For Fluid Type Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE HEPA Filter, 20222-1P/H (80459)
- CONTINENTAL CONTITECH 2/5VX500 Banded Cogged V-Belt, 50" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX500)
- B B MANUFACTURING 640-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (640-8MX-12)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (521831000)
- ARO Mounting Bracket, L Type, For 6CRN0 (104405)
- ARO Clamp Spacer, For ARO 1000 Series (104394)
- ARO Clamp Spacer, For ARO 1500 Series (104395)
- ARO T-Type Wall Mount, For ARO 1000 Series (104399)
- ARO Auto Drain, For ARO 2000 & 3000 Series (104315)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-300)
- COILHOSE PNEUMATICS Industrial Connector FPT Brass 1/4" (CO 1502B)
- Aro Pneumatic Modular FRL Accessories