Shop All Pneumatic Modular FRL Accessories
Aro
Precision Air Regulator, 3/8 In. NPT
Mfr # PR4031-200
Zoro # G1168587
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design Balanced
- Overall Height (Regulators) 4.25"
- Max. Temp. - Regulators 150 Degrees F
- Overall Height - Regulators 4.25 in
- Pipe Size (Regulators) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # PR4031-200
- Zoro # G1168587
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Height (Regulators) | 4.25" |
Overall Height - Regulators | 4.25 in |
Pipe Size (Regulators) | 3/8" |
Overall Width (Regulators) | 2.13" |
Overall Width - Regulators | 2.13 in |
Overall Length | 2.13 in |
Pipe Size - Regulators | 3/8 in |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 3/8 in |
Overall Height | 4 1/4 in |
Air Inlet Size | 3/8 in |
Overall Width | 2 1/8 in |
Overall Depth | 2 1/8 in |
Height | 4.26" |
Length | 2.12" |
Width | 2.12" |
Description
Precision Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 14 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 1/8 in, Series Precision, Adjustment Mechanism Material Phenolic Plastic, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc Die-Cast, For Fluid Type Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FINN FILTER FC7102F025BS, Pressure Line, 25 micron, Outside-In (MF0058522)
- CENTURY Evaporative Cooler Motor, Ball, CCWLE, 115V (SVB2054V1)
- DAYTON B128 V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (3X372)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 3/4" (L09034)
- ARO Clamp Spacer, For ARO 1500 Series (104395)
- ARO Precision Air Regulator, 1/4 In. NPT (PR4021-300)
- ARO T-Type Wall Mount, For ARO 1500 Series (104400)
- ARO T-Type Wall Mount, For ARO 3000 Series (104402)
- ARO Auto Drain, For ARO 2000 & 3000 Series (104315)
- ARO Regulator Mtg Hardware, Fits High Flow (29077)
- SPEEDAIRE Pneumatic Oil Filter, 2 In. NPT, 600 cfm (4ZL22)
- Aro Pneumatic System Components