Shop All Pneumatic Modular FRL Accessories
Aro
Precision Air Regulator, 1/2 In. NPT
Mfr # PR4044-300
Zoro # G2593525
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Precision
- Overall Height - Regulators 7.25 in
- Body Material Zinc Die-Cast
- Gauge Port 1/4 in NPT
- Pipe Size (Regulators) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PR4044-300
- Zoro # G2593525
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Height - Regulators | 7.25 in |
Pipe Size (Regulators) | 1/2" |
Overall Height (Regulators) | 7.25" |
Overall Width - Regulators | 3.63 in |
Overall Width (Regulators) | 3.63" |
Overall Length | 3.63 in |
Pipe Size - Regulators | 1/2 in |
Overall Width | 3 5/8 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/2 in |
Overall Depth | 3 5/8 in |
Air Outlet Size | 1/2 in |
Overall Height | 7 1/4 in |
Width | 3.62" |
Length | 3.62" |
Height | 7.2" |
Description
Precision Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 200 cfm, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 180 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 3 5/8 in, Series Precision, Adjustment Mechanism Material Phenolic Plastic; Plated Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc Die-Cast, For Fluid Type Compressed Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Splicer For 3/8 Hose (ATA-0243L)
- CRAFTSMAN Adapters, 1/4" Drive Universal Joint (CMMT99216)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212677)
- D&D 80" Outside Length, 5/8" Top Width, 1 Ribs (5V800)
- ARO Mounting Bracket, L Type, For 6CRN1, 6CRN2 (104406)
- ARO T-Type Wall Mount, For ARO 2000 Series (104401)
- ARO Precision Air Regulator, 1/4 In. NPT (PR4021-300)
- ARO Mounting Bracket, L Type, For 6CRL8 (104403)
- ARO C-Type Wall Bracket (104410)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-300)
- SPEEDAIRE Air Regulator, 1/2 In NPT, 220 cfm, 300 psi (4ZM22)
- Aro Pneumatic Modular FRL Accessories