Shop All Pneumatic Modular FRL Accessories
Aro
Precision Air Regulator, 1/2 In. NPT
Mfr # PR4044-200
Zoro # G2005245
original price:
$535.59
15% off
new price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow (Regulators) 200 cfm
- Overall Width - Regulators 3.63 in
- Pipe Size (Regulators) 1/2"
- Gauge Port 1/4 in NPT
- Compressed Air Regulator Product Grouping Precision Air Regulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PR4044-200
- Zoro # G2005245
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Width - Regulators | 3.63 in |
Pipe Size (Regulators) | 1/2" |
Overall Height - Regulators | 7.25 in |
Overall Length | 3.63 in |
Overall Width (Regulators) | 3.63" |
Pipe Size - Regulators | 1/2 in |
Overall Height (Regulators) | 7.25" |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/2 in |
Overall Width | 3 5/8 in |
Air Inlet Size | 1/2 in |
Overall Height | 7 1/4 in |
Overall Depth | 3 5/8 in |
Length | 3.62" |
Height | 7.2" |
Width | 3.62" |
Description
Precision Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 200 cfm, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 180 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 3 5/8 in, Series Precision, Adjustment Mechanism Material Phenolic Plastic; Plated Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc Die-Cast, For Fluid Type Compressed Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Right Blade for 21AC07 (PN21AC003G)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Continuous Run Air Compressor 2.0 Hp, 20.0 Gal. Steel Tank Air Compressor (CAT-20020CR)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-100-41)
- X1 TOOLS 2-1/2 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2500x6)
- ARO Clamp Spacer, For ARO 1500 Series (104395)
- ARO C-Type Wall Bracket (104409)
- ARO Mounting Bracket, L Type, For 6CRL8 (104403)
- ARO T-Type Wall Mount, For ARO 1500 Series (104400)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4033-200)
- ARO C-Type Wall Bracket (104410)
- GROZ Wall Mount Bracket, Intermediate Size (60611)
- Aro Pneumatic System Components