Shop All Oil Removal Filters
Aro
Pneumatic Oil Filter, 3/4 In. NPT, 216 cfm
Mfr # F35352-300
Zoro # G8532422
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.3 micron
- Connection Size - Air Treatment 3/4 in NPT
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 216 cfm
- Bowl Material - Air Treatment Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # F35352-300
- Zoro # G8532422
- Country of Origin Korea, Republic of
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 3/4 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 1.9 oz |
Overall Height | 7 3/4 in |
Drain Port Size | Push Type |
Overall Width | 2 7/8 in |
Size | Standard |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 216 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 7/8 in, Overall Height 7 3/4 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series 2000, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.9 oz, Filter Bowl Guard Included Yes, Filter Rating 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI73025DNPSVST10, Pressure Line, 10 micron (ZX-PI73025DNPSVST10)
- FASCO Motor, 1/15HP 115-208/230V 1550RPM (D482)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 107 cfm (F35231-310)
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 49 cfm (F35121-300)
- ARO Pneumatic Oil Filter, 1/2 In. NPT, 197 cfm (F35342-310)
- ARO Pneumatic Oil Filter, 3/4 In. NPT, 216 cfm (F35352-310)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 156 cfm (F35332-310)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 125 cfm (F35231-300)
- SPEEDAIRE Element, General Purpose, 1 Micron, 353 CFM (4GPH6)
- Aro Pneumatic System Components