Shop All Oil Removal Filters
Aro
Pneumatic Oil Filter, 1/4 In. NPT, 73 cfm
Mfr # F35221-300
Zoro # G6112416
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.3 micron
- Connection Size - Air Treatment 1/4 in NPT
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 73 cfm
- Bowl Material - Air Treatment Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # F35221-300
- Zoro # G6112416
- Country of Origin Korea, Republic of
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 1.2 oz |
Size | Compact |
Overall Height | 6 3/16 in |
Overall Width | 2 1/4 in |
Drain Port Size | Push Type |
Air Inlet Size | 1/4 in |
Inlet Size | 1/4 in NPT |
Air Outlet Size | 1/4 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 73 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 1/4 in, Overall Height 6 3/16 in, Drain Included Yes, Filter Bowl Material Nylon, Drain Type Manual, Series 1500, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.2 oz, Filter Bowl Guard Included Yes, Filter Element Material HEPA Paper and Felt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX76 Cogged Belt, 78 in Outside Length, 3/8 in Top Width, 1 Ribs (AX76)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (06E-666)
- CENTURY Motor, PSC, 1/10 HP, 1075 RPM, 115V, 42Y, OAO (9709)
- FESTO Standards-Based Cylinder DSNU-16-40-PPV-A (DSNU-16-40-PPV-A)
- ARO Pneumatic Oil Filter, 1/2 In. NPT, 197 cfm (F35342-300)
- ARO Pneumatic Oil Filter, 3/4 In. NPT, 288 cfm (F35452-310)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 107 cfm (F35231-310)
- ARO Pneumatic Oil Filter, 1/2 In. NPT, 197 cfm (F35342-310)
- ARO Pneumatic Oil Filter, 3/4 In. NPT, 216 cfm (F35352-310)
- ARO Pneumatic Oil Filter, 3/4 In. NPT, 216 cfm (F35352-300)
- SPEEDAIRE Element, General Purpose, 1 Micron, 712 CFM (4GPJ5)
- Aro Oil Removal Filters