Shop All Oil Removal Filters
Aro
Pneumatic Oil Filter, 1 In. NPT, 353 cfm
Mfr # F35462-310
Zoro # G8532447
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.3 micron
- Connection Size - Air Treatment 1 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 353 cfm
- Bowl Material - Air Treatment Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # F35462-310
- Zoro # G8532447
- Country of Origin Korea, Republic of
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 4.7 oz |
Size | Heavy-Duty |
Overall Height | 10 9/16 in |
Overall Width | 3 7/8 in |
Drain Port Size | Push Type |
Air Inlet Size | 1 in |
Inlet Size | 1 in NPT |
Air Outlet Size | 1 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 353 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 3 7/8 in, Overall Height 10 9/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series 3000, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 4.7 oz, Filter Element Material HEPA Paper and Felt, Filter Rating 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC2514, 25.8 ton Capacity, 14.25 in Stroke, General Purpose Hydraulic Cylinder (RC2514)
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI GY (PLG02530-25)
- INGERSOLL-RAND Clip, Inlet (2141-57)
- CLIMAX METAL PRODUCTS 2C-075-Z Two-Piece Clamping Collar (2C-075-Z)
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 49 cfm (F35121-320)
- ARO Pneumatic Oil Filter, 3/4 In. NPT, 216 cfm (F35352-310)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 107 cfm (F35231-310)
- ARO Pneumatic Oil Filter, 3/4 In. NPT, 216 cfm (F35352-300)
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 49 cfm (F35121-300)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 125 cfm (F35231-300)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GPA3)
- Aro Pneumatic System Components