Shop All Solenoid Air Control Valves
Aro
Pilot Spring
Mfr # A213PS
Zoro # G0376826
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Port Size 3/8 in
- Valve Actuator / Return Pilot / Spring
- Coefficient of Volume 1.7
- Max. CFM - Valves 61 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # A213PS
- Zoro # G0376826
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 3/8 in |
Port Size (In.) | 3/8 |
Pilot Port Size NPT (In.) | 1/8 (F) |
Height (In.) | 2 1/32 in |
Width (In.) | 2 7/16 in |
Length (In.) | 3 in |
Details
Item | Pilot Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Pilot / Spring |
Coefficient of Volume | 1.7 |
Max. CFM - Valves | 61 cfm |
Number of Ways | 4 |
Max. Operating PSI | 150 psi |
Type | Body Ported |
Max. Temp. Range (F) | 0 to 180 |
Number of Positions | 2 |
Actuator/Return | Pilot/Spring |
CFM | 61 |
Pilot Pressure | 50 psi |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Pilot / Spring, Valve Port Size 3/8 in, Max. CFM - Valves 61 cfm, Max. Operating PSI 150 psi, Pilot Pressure 50 psi, Pilot Port Size NPT (In.) 1/8 (F), Max. Temp. Range (F) 0 to 180, Coefficient of Volume 1.7, Length (In.) 3 in, Width (In.) 2 7/16 in, Height (In.) 2 1/32 in, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Plug, 1/8" MNPT, PK10 (726)
- DIXON Industrial Male Plug ST, 1/2", NPTF, 1/2" (D4M4)
- NTN Flange Bearing, 3-Bolt, Ball, 1-7/16" Bore (ZUCFBL207-23)
- D&D Belt, VS, 2.75 x 86in OC (4430V850)
- ARO Valve, 1/4" NPT Port, 24VAC (A212SS-024-A)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A222SS-012-D)
- ARO Double Pilot (A213PD)
- ARO Solenoid Air Control Valve, 3/8 In, 120V (M253SS-120-A)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M254SS-120-A)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A222SD-120-A)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B723BB553A)
- Aro Pneumatic Valves