Shop All Pilot Air Control Valves
Aro
Pilot Air Valve, 3 Way, 2 Pos, 1/4 NPT
Mfr # M252PS
Zoro # G1008463
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Actuator / Return Remote Pilot / Spring
- Valve Port Size 1/4 in NPT
- Max. CFM - Valves 26 cfm
- Max. Operating PSI 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # M252PS
- Zoro # G1008463
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/4 in NPT |
Width (In.) | 1 in |
Height (In.) | 1 3/8 in |
Port Size (In.) | 1/4 NPT |
Pilot Port Size NPT (In.) | 1/8 |
Length (In.) | 2 7/8 in |
Details
Valve Ways and Positions | 3-Way/2-Position |
Valve Actuator / Return | Remote Pilot / Spring |
Max. CFM - Valves | 26 cfm |
Max. Operating PSI | 140 psi |
Number of Positions | 2 |
Coefficient of Volume | 0.7 |
Pilot Pressure | 45 psi |
Uses | General Pneumatics Applications |
Max. Temp. Range (F) | 15 to 122 |
Actuator/Return | Remote Pilot/Spring |
Type | In-Line |
CFM | 26 |
Number of Ways | 3 |
Item | Pilot Air Control Valve |
NPT Port (In.) | 1/4 |
Description
Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Remote Pilot / Spring, Valve Port Size 1/4 in NPT, Max. CFM - Valves 26 cfm, Max. Operating PSI 140 psi, Pilot Pressure 45 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 15 to 122, Vacuum -, Coefficient of Volume 0.7, Cycles per Minute -, Length (In.) 2 7/8 in, Width (In.) 1 in, Height (In.) 1 3/8 in, Uses General Pneumatics Applications, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYHOSE 3/4" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-12-100)
- TRITAN Bearings, Sealed, 7mm Bore Dia., 5.00mm W (SSFR4 ZZ FM222)
- POWERDRIVE V-Belt Pulley, 1/2"- 1-1/2"Bushed, 6.75"OD (2BK70H)
- POWERFLITE AX69 Cogged V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (AX69-2)
- ARO Valve, Air, Pilot (A249PD)
- ARO Valve, Air, Pilot, 1/4 In (A222PD)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 1/2 NPT (M254PS)
- ARO Valve, Air, Pilot, 1/4 In (A222PS)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 3/8 NPT (M253PS)
- ARO Pilot Air Valve, 4 Way, 2 Pos, 1/8 NPT (M211PS)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- Aro Pilot Air Control Valves