Shop All Pilot Air Control Valves
Aro
Pilot Air Valve, 3 Way, 2 Pos, 1/2 NPT
Mfr # M254PS
Zoro # G1937731
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Actuator / Return Remote Pilot / Spring
- Valve Port Size 1/2 in NPT
- Max. CFM - Valves 150 cfm
- Max. Operating PSI 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # M254PS
- Zoro # G1937731
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/2 in NPT |
Pilot Port Size NPT (In.) | 1/8 |
Port Size (In.) | 1/2 NPT |
Length (In.) | 7 1/2 in |
Width (In.) | 1 2/5 in |
Height (In.) | 1 31/32 in |
Details
Valve Ways and Positions | 3-Way/2-Position |
Valve Actuator / Return | Remote Pilot / Spring |
Max. CFM - Valves | 150 cfm |
Max. Operating PSI | 140 psi |
Number of Ways | 3 |
Number of Positions | 2 |
NPT Port (In.) | 1/2 |
Max. Temp. Range (F) | 15 to 122 |
Type | In-Line |
Uses | General Pneumatics Applications |
Coefficient of Volume | 4.3 |
Item | Pilot Air Control Valve |
Pilot Pressure | 45 psi |
Actuator/Return | Remote Pilot/Spring |
CFM | 150 |
Description
Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Remote Pilot / Spring, Valve Port Size 1/2 in NPT, Max. CFM - Valves 150 cfm, Max. Operating PSI 140 psi, Pilot Pressure 45 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 15 to 122, Vacuum -, Coefficient of Volume 4.3, Cycles per Minute -, Length (In.) 7 1/2 in, Width (In.) 1 2/5 in, Height (In.) 1 31/32 in, Uses General Pneumatics Applications, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (EZ-SH-350-RH-BXB)
- NSK NSK 6015, 6000 Series Single Row Deep Groove Ball Bearing (6015)
- LOC-LINE Swivel Nozzle 75, PK2 (41488)
- GATES 2540 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B97)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 3/8 NPT (M253PS)
- ARO Valve, Air, Pilot, 1/4 In (A222PS)
- ARO Valve, Air, Pilot, 1/4 In (A222PD)
- ARO Pilot Air Valve, 4 Way, 2 Pos, 1/8 NPT (M211PS)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 1/4 NPT (M252PS)
- ARO Valve, Air, Pilot (A249PD)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- Aro Pilot Air Control Valves