Shop All Pump Parts
Aro
Outlet Manifold, Polyvinylidene, 1/2 in.
Mfr # 95733-3
Zoro # G2037677
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVDF
- For Use With Mfr. Model Number PD05P-ALS-KAA-B, PD05P-ALS-KTT-B
- Fits Brand ARO
- Product Type Discharge Manifold
- Discharge Port 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 95733-3
- Zoro # G2037677
- Country of Origin United States
- Category Pump Parts
Dimensions
Media Discharge Connection Size | 1/2 in |
Details
Item | Outlet Manifold |
Material | PVDF |
For Use With Mfr. Model Number | PD05P-ALS-KAA-B, PD05P-ALS-KTT-B |
Fits Brand | ARO |
Product Type | Discharge Manifold |
Discharge Port | 1/2 in NPT |
Compatible with Series | Compact-Series |
Compatible with Brand | ARO |
Compatible with Pump Type | Diaphragm Pump |
Compatible with Manufacturer Model Number | PD05P-ALS-KAA-B, PD05P-ALS-KTT-B |
Media Discharge Connection Type | NPT |
Compatible with Manufacturer Part Number | PD05P-ALS-KAA-B, PD05P-ALS-KTT-B |
Compatible Manufacturer Part Number | PD05P-ALS-KAA-B, PD05P-ALS-KTT-B |
Compatible with Manufacturer Model Number [NEW] | PD05P-ALS-KAA-B, PD05P-ALS-KTT-B |
Compatible Manufacturer Model Number | PD05P-ALS-KAA-B, PD05P-ALS-KTT-B |
For Use with Mfr. Model Number | PD05P-ALS-KAA-B, PD05P-ALS-KTT-B |
Description
Outlet Manifold, Compatible with Grainger Part Number 2CAP7, 5XA64, Compatible with Manufacturer Model Number PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, Material PVDF, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Intake Connection Type Not Applicable, Product Type Discharge Manifold, Compatible with Pump Type Diaphragm Pump, Compatible with Series Compact-Series, Compatible with Brand ARO, Media Temperature (Maximum) Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Repair Part (28812-008)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHC9)
- SCC PUMPS Imp Pump, Flex, 115V, 6 GPM, 6 ft., Cord-Plug (AC-60606-10Z)
- LITTLE GIANT PUMP 1/25 HP Polypropylene Magnetic Drive Pump 115V 1/2" FPT (580503)
- ARO Lower End Pump Kit (637176)
- ARO Replacement Sleeve, Polypropylene (93120-1)
- ARO Packing, U-Cup (Y240-9)
- ARO Grease 120Lb Fp, 50:1-2", LP2006-1-B (LP2006-1-B)
- ARO Replacement Seat, Stainless Steel (93266)
- ARO U-Cup (94395)
- DAYTON Motor (PP2LTAB23SCG)
- Aro Pump Parts