Shop All Pump Parts
Aro
Outlet Manifold, 2 in., NPT
Mfr # 94348-1
Zoro # G2037850
product price: $947.99
/ea
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number PD20A-ACP-AAA-B, PD20A-ACS-HAA
- Fits Brand ARO
- Product Type Discharge Manifold
- Compatible with Pump Type Diaphragm Pump
- Compatible with Series Expert-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 94348-1
- Zoro # G2037850
- Country of Origin United States
- Category Pump Parts
Details
Item | Outlet Manifold |
For Use With Mfr. Model Number | PD20A-ACP-AAA-B, PD20A-ACS-HAA |
Fits Brand | ARO |
Product Type | Discharge Manifold |
Compatible with Pump Type | Diaphragm Pump |
Compatible with Series | Expert-Series |
Compatible with Brand | ARO |
Compatible with Manufacturer Model Number | PD20A-ACP-AAA-B, PD20A-ACS-HAA |
Compatible Manufacturer Part Number | PD20A-ACP-AAA-B, PD20A-ACS-HAA |
Compatible with Manufacturer Part Number | PD20A-ACP-AAA-B, PD20A-ACS-HAA |
Compatible with Manufacturer Model Number [NEW] | PD20A-ACP-AAA-B, PD20A-ACS-HAA |
Compatible Manufacturer Model Number | PD20A-ACP-AAA-B, PD20A-ACS-HAA |
For Use with Mfr. Model Number | PD20A-ACP-AAA-B, PD20A-ACS-HAA |
Description
Outlet Manifold, Compatible Grainger Part Number 4RN38, 6CCR1, Compatible Manufacturer Part Number PD20A-ACP-AAA-B, PD20A-ACS-HAA, Product Type Discharge Manifold, Compatible with Pump Type Diaphragm Pump, Compatible with Series Expert-Series, Compatible with Brand ARO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Pedestal, Inlet/Outlet 1 In (3ACB2)
- BELL & GOSSETT Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Flange Connection (103267)
- FLOWLINE Ultrasonic Level Transmitter, 26.2 Ft (XP88-00)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc/Thermoplastic, 3/4HP 115V (FPZS75V)
- ARO Logic Assembly, 59861 (59861)
- ARO Svc Kit, 4In Hyd Mtr, 637450 (637450)
- ARO Diaphragm, PTFE (96165-T)
- ARO Top Npt Man, Pp (95745-1)
- ARO Piston (93309-2)
- ARO Seat, Polypropylene (96580-1)
- PULSAFEEDER Vlv Inj, Pvc/Vtn/C .50T (J41714)
- Aro Pump Parts