Shop All Oil Pumps
Aro
Oil Pump Bsp, 3In, LM2305A-52-B
Mfr # LM2305A-52-B
Zoro # G4286573
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Oil Pump Bsp,3In,LM2305A-52-B |
Description
Oil Pump Bsp,3In,LM2305A-52-B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Pressure Switch, 105-135 psi, 4 Port (034-0226RP)
- BANDO Power King Combo, Bm90, 4B90 (4B90)
- CHICAGO DIE CASTING PULLEY 1-3/4X5/8"" (175A6)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8728.576.35SC)
- ARO Pump, Oil, Stub, 3:1 (LM2203A-11-C)
- ARO Pump, Oil, Stub, 5:1 (LM2305A-11-B)
- ARO Cover, Drum, 55 G (94422)
- ARO Pump, Oil, 55 G, 3:1 (LM2203A-41-C)
- ARO Pump, Oil, 16 G, 5:1 (LM2305A-31-B)
- ARO Gear Oil Package (LP2100-1-B)
- LIQUIDYNAMICS Oil Pump, 5:1 Ratio, Stub Style (21100T-S2)
- Aro Oil Pumps