Shop All Oil Pumps
Aro
Oil Pump Bsp, 3In, LM2305A-42-B
Mfr # LM2305A-42-B
Zoro # G4287167
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Oil Pump Bsp,3In,LM2305A-42-B |
Description
Oil Pump Bsp,3In,LM2305A-42-B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Coupler and Plug Kit, 1/4"NPT (S-711)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 605mm PL, T121 (605-5M-09)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.5 Rod (211380)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 80BS15HT 1 7/8 (80BS15HT 1 7/8)
- ARO Oil Pump, Max Fluid Pressure 450, Stroke (LM2203A-31-C)
- ARO Pump, Oil, 16 G, 5:1 (LM2305A-31-B)
- ARO Pump, Oil, Stub, 5:1 (LM2305A-11-B)
- ARO Pump, Oil, 55 G, 3:1 (LM2203A-41-C)
- ARO Pump, Oil, 55 G, 5:1 (LM2305A-41-B)
- ARO Cover, Drum, 55 G (94422)
- WESTWARD Oil Pump, Air Op, Pump Ratio 5:1, 16 gal (5TCU3)
- Aro Oil Pumps