Shop All Oil Pumps
Aro
Oil Pump Bsp, 3In, LM2305A-12-B
Mfr # LM2305A-12-B
Zoro # G4287465
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Oil Pump Bsp,3In,LM2305A-12-B |
Description
Oil Pump Bsp,3In,LM2305A-12-B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287059)
- RULAND Coupling, Bellows Clamp, Bore 3/8x3/8 In (BC26-6-6-A)
- DODGE 204 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 3/4 in Bore (123580)
- CARLISLE AP42 Super Blue Ribbon V-Belt (AP42)
- ARO Pump, Oil, Stub, 5:1 (LM2305A-11-B)
- ARO Pump, Oil, 16 G, 5:1 (LM2305A-31-B)
- ARO Pump, Oil, 55 G, 3:1 (LM2203A-41-C)
- ARO Cover, Drum, 5 G (94420)
- ARO Pump, Oil, Stub, 3:1 (LM2203A-11-C)
- ARO Oil Pump, Max Fluid Pressure 450, Stroke (LM2203A-31-C)
- STAR WATER SYSTEMS Oil Transfer Kit, 6 gpm (024491)
- Aro Oil Pumps