Shop All Diaphragm Pumps
Aro
Non-Metallic Diaphragm Pump, 1", 6661T3-34
Mfr # 6661T3-344-C
Zoro # G4132625
product price: $3,384.00
/ea
Free Shipping & Returns
$3,384.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Manifold Connection Multiport
- Diaphragm Material PTFE, Santoprene
- Standards ANSI S1.13-1971, CAGI-PNEUROP S5.1
- Check Seat Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 6661T3-344-C
- Zoro # G4132625
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Overall Width | 8.1 in |
Overall Length | 12.7 in |
Overall Height | 5 in |
Media Intake Connection Size | 1 in |
Air Intake Connection Size | 1/4 in |
Solid Diameter (Maximum) | 0.12 in |
Media Discharge Connection Size | 1 in |
Description
Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Santoprene, Flow Rate (Maximum) 47 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 225 Degrees F, Operating Pressure (Maximum) 120 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Drum Pump, Piston, PVC, 1-1/8In OD (7028)
- DWYER INSTRUMENTS Visi Float Flow Meter 6-5 Scfh Air (VFA-3-SSV)
- PULSATRON Pump, PULSAtron Series, C, Metering (LC03SA-KTC1-XXX)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 90 GPM (666152-2EB-C)
- ARO Diaphragm Pump, 1/2", 666150-361-C (666150-361-C)
- ARO Diaphragm Pump, 35Gpm, Ss/Ss Hardward, 316S (66612B-244-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 47 GPM (6661AJ-344-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM (PD10P-APS-PAA)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 10.6 GPM (PD03P-ALS-KTT)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 13 GPM (66605J-3EB)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD15P-YPS-PAA)
- Aro Diaphragm Pumps