Shop All Gauge Blocks and Clamps
Aro
Muffler Assembly
Mfr # 67367
Zoro # G2039269
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number DAB05-SSTT-2-H, PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PGG-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-AAS-PAA-B, PD05R-AAS-PGG-B, PD05R-AAS-STT-B, PD05R-ASS-SAA-B, PD05R-ASS-STT-B, PD07P-APS-PAA-G, PD07P-APS-PTT, PD07R-AAS-PTT
- Fits Brand ARO
- Product Type Muffler
- Compatible with Manufacturer Model Number DAB05-SSTT-2-H, PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PGG-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-AAS-PAA-B, PD05R-AAS-PGG-B, PD05R-AAS-STT-B, PD05R-ASS-SAA-B, PD05R-ASS-STT-B, PD07P-APS-PAA-G, PD07P-APS-PTT, PD07R-AAS-PTT
- Compatible with Pump Type Air Operated Double Diaphragm Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 67367
- Zoro # G2039269
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Details
Item | Muffler |
For Use With Mfr. Model Number | DAB05-SSTT-2-H, PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PGG-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-AAS-PAA-B, PD05R-AAS-PGG-B, PD05R-AAS-STT-B, PD05R-ASS-SAA-B, PD05R-ASS-STT-B, PD07P-APS-PAA-G, PD07P-APS-PTT, PD07R-AAS-PTT |
Fits Brand | ARO |
Product Type | Muffler |
Compatible with Manufacturer Model Number | DAB05-SSTT-2-H, PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PGG-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-AAS-PAA-B, PD05R-AAS-PGG-B, PD05R-AAS-STT-B, PD05R-ASS-SAA-B, PD05R-ASS-STT-B, PD07P-APS-PAA-G, PD07P-APS-PTT, PD07R-AAS-PTT |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Brand | ARO |
Compatible with Manufacturer Part Number | DAB05-SSTT-2-H, PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PGG-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-AAS-PAA-B, PD05R-AAS-PGG-B, PD05R-AAS-STT-B, PD05R-ASS-SAA-B, PD05R-ASS-STT-B, PD07P-APS-PAA-G, PD07P-APS-PTT, PD07R-AAS-PTT |
Compatible Manufacturer Part Number | DAB05-SSTT-2-H, PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PGG-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-AAS-PAA-B, PD05R-AAS-PGG-B, PD05R-AAS-STT-B, PD05R-ASS-SAA-B, PD05R-ASS-STT-B, PD07P-APS-PAA-G, PD07P-APS-PTT, PD07R-AAS-PTT |
Compatible with Manufacturer Model Number [NEW] | DAB05-SSTT-2-H, PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PGG-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-AAS-PAA-B, PD05R-AAS-PGG-B, PD05R-AAS-STT-B, PD05R-ASS-SAA-B, PD05R-ASS-STT-B, PD07P-APS-PAA-G, PD07P-APS-PTT, PD07R-AAS-PTT |
Compatible Manufacturer Model Number | DAB05-SSTT-2-H, PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PGG-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-AAS-PAA-B, PD05R-AAS-PGG-B, PD05R-AAS-STT-B, PD05R-ASS-SAA-B, PD05R-ASS-STT-B, PD07P-APS-PAA-G, PD07P-APS-PTT, PD07R-AAS-PTT |
For Use with Mfr. Model Number | DAB05-SSTT-2-H, PD05P-AES-DAA-B, PD05P-AES-DTT-B, PD05P-ALS-KAA-B, PD05P-ALS-KTT-B, PD05P-ARS-PAA-B, PD05P-ARS-PGG-B, PD05P-ARS-PTT-B, PD05P-ARS-PUU-B, PD05R-AAS-PAA-B, PD05R-AAS-PGG-B, PD05R-AAS-STT-B, PD05R-ASS-SAA-B, PD05R-ASS-STT-B, PD07P-APS-PAA-G, PD07P-APS-PTT, PD07R-AAS-PTT |
Description
Muffler, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Compatible with Grainger Part Number 2CAP7, 2CAP8, 2CAP9, 2UV60, 2UV62, 5XA57, 5XA58, 5XA59, 5XA60, 5XA61, 5XA62, 5XA63, 5XA64, 5XA68, 5XA69
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"x2" Carbide Tipped Annular Cutter (CTC5-530-227)
- DRILL AMERICA HSS Spiral Point Tap, #10-32, 2 Flutes (T/A57104)
- H & H INDUSTRIAL PRODUCTS MWLNR 10-3B Turning Tool Holder - New Rigid Clamp Design (2025-0100)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48552)
- STARRETT Pin Gage Set, Plus, 0.501-0.625 In (S4006-625)
- VERMONT GAGE Pin Gage Set, Plus, 0.251-0.500 In, Black (901100500)
- MITUTOYO Square, Steel, As-2, 28 pcs. set (516-420-26)
- VERMONT GAGE Pin Gage, Minus, 0.679 In, Black (911267900)
- VERMONT GAGE Pin Gage, Minus, 0.245 In, Black (911224500)
- VERMONT GAGE Pin Gage, Plus, 0.028 In, Black (911102800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.128in (111212800)
- Aro Precision Gauges & Accessories