Shop All Pump Parts
Aro
Muffler, Air Pump
Mfr # 94117
Zoro # G2792903
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Interim Duty
- Pump Ports (In.) 2 in, 3 in
- Includes 5 ft Section of Air Hose MNPT at Both Ends, Air Line Filter/Regulator with Gauge (0-160 Psi), FNPT Air Coupler, MNPT Air Connector, Pipe Nipple
- Accessory Type Air Pump Muffler
- Compatible Connection Media Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 94117
- Zoro # G2792903
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Muffler |
Type | Interim Duty |
Pump Ports (In.) | 2 in, 3 in |
Includes | 5 ft Section of Air Hose MNPT at Both Ends, Air Line Filter/Regulator with Gauge (0-160 Psi), FNPT Air Coupler, MNPT Air Connector, Pipe Nipple |
Accessory Type | Air Pump Muffler |
Compatible Connection Media Type | Air |
Compatible with Brand | ARO |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Product Type | Muffler |
Description
Muffler, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Dampener Type Not Applicable, Diaphragm Material Not Applicable, Housing Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 3/4" FNPT SPDT Snap Liquid Flow Switch 120/240VAC 15 gpm (FS5-3/4)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXT3)
- GENERAC 2" Clean Water Pump with Hose Kit (7732)
- MILWAUKEE TOOL CordlessTransferPump, 18volt, w/StarterKit (2771-20, 48-59-1850)
- ARO Replacement Muffler, Steel (93110)
- ARO Ball, Santoprene (93100-E)
- ARO Repair Kit, Santoprene, 6CCL5, 6CCL7, 6CCL9 (637396-AA)
- ARO Logic Assembly, 59917 (59917)
- ARO Repair Kit, Nitrile, For 6CCN5 (637375-GG)
- ARO Portable Air Line Lubri 3Lub8, 3LUB8 (3LUB8)
- PLEWS Measure Liquid 2Qt. Galv Steel Flexible Spout (75-442)
- Aro Pump Parts