Shop All Pneumatic Modular FRL Accessories
Aro
Mounting Bracket, L Type, For 6CRN0
Mfr # 104405
Zoro # G1024143
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits 2000 Series
- Type L-Type
- For Use On 2000 Series Regulators
- Material Steel
- Length (In.) 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 104405
- Zoro # G1024143
- Country of Origin Korea, Republic of
- Category Pneumatic Modular FRL Accessories
Dimensions
Length (In.) | 2.75 in |
Base Slot Dia. (In.) | 2.1 in |
Width (In.) | 3.1 in |
Bolt Circle Dia. (In.) | 0.335 in |
Height (In.) | 0.9 in |
Overall Height | 15/16 in |
Overall Length | 2 3/4 in |
Overall Width | 3 3/16 in |
Details
Item | Mounting Bracket |
Fits | 2000 Series |
Type | L-Type |
For Use On | 2000 Series Regulators |
Material | Steel |
For Use with Model Number | R37341-600 |
For Use with Stock Number | R37341-600 |
Series | 2000 Series |
Center Hole (In.) | 1.673 in |
For Use With Model Number | R37341-600 |
Modular Connection | Modular Connection |
Body Material | Steel |
Primary Body Material | Steel |
Compatible with Series | 2000 |
Compatible Mfr Part Number | R37341-600 |
Compatible with Manufacturer Part Number | R37341-600 |
Description
Mounting Bracket, Compatible with Manufacturer Part Number R37341-600, Series 2000 Series, Body Material Steel, Compatible with Series 2000, Modular Connection Modular Connection, Overall Height 15/16 in, Overall Length 2 3/4 in, Overall Width 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 2210 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A85)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA32NCC, Return Line, 10 micron, Outside-In (MF0062289)
- LENZ Filter Assembly Spin-On, Double 100 Gpm, 1 1/2" NPTf Ports, 221045 (221045)
- PIX Belt, B Kevlar, 5/8 x 161 in. OC (B158K)
- ARO Mounting Bracket, L Type, For 6CRN1, 6CRN2 (104406)
- ARO Mounting Bracket, L Type, For 6CRL8 (104403)
- ARO T-Type Wall Mount, For ARO 1000 Series (104399)
- ARO T-Type Wall Mount, For ARO 2000 Series (104401)
- ARO Regulator Mtg Hardware, Fits High Flow (29077)
- ARO Precision Air Regulator, 1/4 In. NPT (PR4021-300)
- COILHOSE PNEUMATICS Air Tool Cleaner 4 oz. 12CT (CO ATC004)
- Aro Pneumatic Modular FRL Accessories