Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 3/8in NPT
Mfr # K513TM
Zoro # G3484984
original price:
$646.99
10% off
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Valve Ways and Positions 4-Way/3-Position
- Max. Pressure 150 psi
- Valve Port Size 3/8 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # K513TM
- Zoro # G3484984
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Overall Width | 4 in |
Overall Height | 5 1/4 in |
Overall Length | 13 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Foot Treadle / Manual |
Max. CFM - Valves | 83 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Air Valve Type | 4-Way, 3-Position |
Center Position | Closed |
CFM | 83 |
Temp. Range | -10 Degrees to 180 Degrees F |
Actuator/Return | Foot Treadle/Manual |
Series | K |
Coefficient of Volume | 2.3 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Foot Treadle / Manual, Max. CFM - Valves 83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Center Position Closed, Coefficient of Volume 2.3, Overall Length 13 in, Overall Height 5 1/4 in, Overall Width 4 in, Series K, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1163 mm Outside Length, 7 mm Top Width, 1 Ribs (7M1150)
- FESTO Ball Valve QH-QS-6-1/8 (QH-QS-6-1/8)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 9 # of Teeth (80B9)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 24VDC (L12BA452B060T61)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-11)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K513LM)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (209-C)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252LM)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252HM)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212TM)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524A11000)
- Aro Manual Air Control Valves