Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 3/8in NPT
Mfr # K213FS
Zoro # G0804675
original price:
$479.99
14% off
new price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Valve Ways and Positions 4-Way/2-Position
- Valve Port Size 3/8 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # K213FS
- Zoro # G0804675
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Overall Width | 5 1/4 in |
Overall Height | 4 in |
Overall Length | 13 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Foot Pedal / Spring |
Max. CFM - Valves | 83 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Actuator/Return | Foot Pedal/Spring |
CFM | 83 |
Coefficient of Volume | 2.3 |
Temp. Range | -10 Degrees to 180 Degrees F |
Air Valve Type | 4-Way, 2-Position |
Series | K |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Foot Pedal / Spring, Max. CFM - Valves 83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Coefficient of Volume 2.3, Overall Length 13 in, Overall Height 4 in, Overall Width 5 1/4 in, Series K, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6004ZZC3/L627)
- FESTO Spindle Axis ELGC-BS-KF-45-200-10P (ELGC-BS-KF-45-200-10P)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPH641-D6)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 56C-145TC (6028)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252TS)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252TM)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (203-2-C)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-10)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (203-C)
- ARO Manual Air Control Valve, 2-Way, 150psig (200-C)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021K)
- Aro Pneumatic Valves