Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 1/8in NPT
Mfr # M211LS
Zoro # G1064086
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 4-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 1/8 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # M211LS
- Zoro # G1064086
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Height | 2 9/16 in |
Overall Length | 1 1/4 in |
Overall Width | 5/8 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Toggle / Maintained |
Max. CFM - Valves | 9 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Temp. Range | 32 Degrees to 160 Degrees F |
Actuator/Return | Toggle/Maintained |
Air Valve Type | 4-Way, 2-Position |
CFM | 9 |
Series | MaxAir Miniature |
Coefficient of Volume | 0.2 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Toggle / Maintained, Max. CFM - Valves 9 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 1 1/4 in, Overall Height 2 9/16 in, Overall Width 5/8 in, Series MaxAir Miniature, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, Straight, Stl, 1/4" Thrd Size, PK10 (52NZ31)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU315)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SHIPPING PLATE (SPX-20)
- SPEEDAIRE Bushing (TT630040G)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-12)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213LS)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213LM)
- ARO Valve, Limit, 1/8 In (401-A)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E612LM)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212HM)
- INTERSTATE PNEUMATICS 2-Position 3-Port Foot Pedal Air Control Valve with Lock & Protective Guard (VFP440CL)
- Aro Pneumatic Valves