Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 1/8in NPT
Mfr # M211HS
Zoro # G1900674
original price:
$71.82
38% off
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Pipe Size 1/8"
- Max. Pressure 150 psi
- Valve Port Size 1/8 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # M211HS
- Zoro # G1900674
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Width | 5/8 in |
Overall Length | 1 1/4 in |
Overall Height | 2 13/16 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Button / Spring |
Max. CFM - Valves | 9 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
CFM | 9 |
Series | MaxAir Miniature |
Actuator/Return | Button/Spring |
Temp. Range | 32 Degrees to 160 Degrees F |
Coefficient of Volume | 0.2 |
Air Valve Type | 4-Way, 2-Position |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 9 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 1 1/4 in, Overall Height 2 13/16 in, Overall Width 5/8 in, Series MaxAir Miniature, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-087 Two-Piece Clamping Collar Recessed Screw (H2C-087)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (2023-12-12S)
- ENERPAC P392Fp Service Kit (P392FPK1)
- TSUBAKI Roller Chain Link, Pk5 (50 AS C/L)
- ARO Sleeve Valve, 3/8 In FNPT x MNPT (600-3)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252LM)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-02)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (212-2-C)
- ARO Air Pilot Valve, 3 Way, 2 pos, 1/8 NPT, (206-C)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-R)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD552O000000)
- Aro Pneumatic Valves