Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 1/8in NPT
Mfr # 5040-12
Zoro # G3481037
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 4-Way/2-Position
- Valve Port Size 1/8 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 5040-12
- Zoro # G3481037
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Overall Length | 3 27/32 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Button / Manual |
Max. CFM - Valves | 16 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Series | 50 |
Air Valve Type | 4-Way, 2-Position |
CFM | 16 |
Actuator/Return | Button/Manual |
Coefficient of Volume | 0.4 |
Temp. Range | -10 Degrees to 180 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Button / Manual, Max. CFM - Valves 16 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Coefficient of Volume 0.4, Overall Length 3 27/32 in, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Series 50, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V Belt 3/8" X 45" (3L450A)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 5/8-18 (4401-6S)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 19.00" OD (3V1902)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-353)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251HS)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-01)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LM)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (M113LR)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212TM)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212RS)
- AVENTICS Mechanically And Manually Operated Valve (5634210100)
- Aro Manual Air Control Valves