Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 1/8in NPT
Mfr # 5040-10
Zoro # G1339895
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Pipe Size 1/8"
- Max. Pressure 150 psi
- Valve Port Size 1/8 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 5040-10
- Zoro # G1339895
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Length | 3 15/32 in |
Overall Height | 3 13/16 in |
Overall Width | 1 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Lever / Manual |
Max. CFM - Valves | 16 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Air Valve Type | 4-Way, 2-Position |
Actuator/Return | Lever/Manual |
Coefficient of Volume | 0.4 |
Series | 50 |
CFM | 16 |
Temp. Range | -10 Degrees to 180 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Lever / Manual, Max. CFM - Valves 16 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Coefficient of Volume 0.4, Overall Length 3 15/32 in, Overall Height 3 13/16 in, Overall Width 1 1/2 in, Series 50, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA600-4X062KW)
- GREENLEE Paving Breaker, Hydraulic, 45 lb Class (HPB45-1AVS)
- DDS Shaft Seal, 20 x 32 x 5 mm., TC, Nitrile Rubber (20325TC)
- FESTO Solenoid Valve MHA4-M1H-3/2G-4 (MHA4-M1H-3/2G-4)
- ARO Valve, Limit, 1/8 In (402-A)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212LS)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-10)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K513LM)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212HS)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K513TM)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, 2.16 In L (F0-30-1)
- Aro Manual Air Control Valves