Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 1/8in NPT
Mfr # 5040-06
Zoro # G1576233
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Pipe Size 1/8"
- Valve Port Size 1/8 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 5040-06
- Zoro # G1576233
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Height | 3/4 in |
Overall Length | 2 25/32 in |
Overall Width | 1 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Cam Stem / Spring |
Max. CFM - Valves | 16 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
CFM | 16 |
Temp. Range | -10 Degrees to 180 Degrees F |
Air Valve Type | 4-Way, 2-Position |
Actuator/Return | Cam Stem/Spring |
Coefficient of Volume | 0.4 |
Series | 50 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Cam Stem / Spring, Max. CFM - Valves 16 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Coefficient of Volume 0.4, Overall Length 2 25/32 in, Overall Height 3/4 in, Overall Width 1 1/2 in, Series 50, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D020BN3HC, Pressure Line, 20 micron (ZX-0280D020BN3HC)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6706170)
- DANFOSS Coupler Plug, (M)NPT, 1, Brass (100512)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-FOFO-5)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291LS-10)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213LS)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (M211RS)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (M211HS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-R)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212LS)
- PARKER Service Kit, Valve Seal, Direct Air 4 (520008050)
- Aro Manual Air Control Valves