Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 1/8in NPT
Mfr # 5040-01
Zoro # G3122384
original price:
$163.99
9% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 4-Way/2-Position
- Valve Port Size 1/8 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 5040-01
- Zoro # G3122384
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Length | 3 15/32 in |
Overall Width | 1 1/2 in |
Overall Height | 3 13/16 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Lever / Spring |
Max. CFM - Valves | 16 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Actuator/Return | Lever/Spring |
CFM | 16 |
Air Valve Type | 4-Way, 2-Position |
Temp. Range | -10 Degrees to 180 Degrees F |
Series | 50 |
Coefficient of Volume | 0.4 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 16 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Coefficient of Volume 0.4, Overall Length 3 15/32 in, Overall Height 3 13/16 in, Overall Width 1 1/2 in, Series 50, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A36 V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (6A144)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (SSUTWN10)
- DIXON Quick Clamp Service Kit, For Use with R73/R74, Regulator, L73/L74/Lubricator, F73/F74 Filter (4384-770)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4S)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (202-2-C)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K313LS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212HM)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212TM)
- ARO Sleeve Valve, 3/8 In FNPT x MNPT (600-3)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (214-2-C)
- FESTO Hand Lever Valve H-3-1/4-B (H-3-1/4-B)
- Aro Pneumatic Valves