Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 1/4in NPT
Mfr # M212LM
Zoro # G3467904
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Pipe Size 1/4"
- Valve Port Size 1/4 in
- Max. Pressure 140 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # M212LM
- Zoro # G3467904
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Height | 4 in |
Overall Length | 3 1/2 in |
Overall Width | 1 13/16 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 140 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Lever / Manual |
Max. CFM - Valves | 26 cfm |
Valve Max. Pressure Rating | 140 psi |
Valve Temp. Range | 15 Degrees to 122 Degrees F |
Actuator/Return | Lever/Manual |
Series | MaxAir |
Air Valve Type | 4-Way, 2-Position |
Coefficient of Volume | 0.7 |
Temp. Range | 15 Degrees to 122 Degrees F |
CFM | 26 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Lever / Manual, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 140 psi, Valve Temp. Range 15 Degrees to 122 Degrees F, Coefficient of Volume 0.7, Body Material Aluminum, Overall Length 3 1/2 in, Overall Height 4 in, Overall Width 1 13/16 in, Series MaxAir, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 160 Teeth, 30mm (1280 8M 30)
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 6 gal. (DC060500)
- ENERPAC Complete Kit (PAMG3400K)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-11)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-10)
- ARO Shuttle Valve, 1/8 in NPT (SV10-C)
- ARO Valve, Limit, 1/8 In (401-A)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252TS)
- ARO Sleeve Valve, 1/4 In FNPT x MNPT (600-2)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520431000)
- Aro Manual Air Control Valves