Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 1/4in NPT
Mfr # M212LM-R
Zoro # G0266822
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 4-Way/2-Position
- Max. Pressure 140 psi
- Valve Port Size 1/4 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # M212LM-R
- Zoro # G0266822
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Width | 1 in |
Overall Length | 3 7/16 in |
Overall Height | 1 3/8 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 140 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Lever / Manual |
Max. CFM - Valves | 26 cfm |
Valve Max. Pressure Rating | 140 psi |
Valve Temp. Range | 15 Degrees to 122 Degrees F |
Actuator/Return | Lever/Manual |
Air Valve Type | 4-Way, 2-Position |
Series | MaxAir |
Coefficient of Volume | 0.7 |
Temp. Range | 15 Degrees to 122 Degrees F |
CFM | 26 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Lever / Manual, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 140 psi, Valve Temp. Range 15 Degrees to 122 Degrees F, Coefficient of Volume 0.7, Body Material Aluminum, Overall Length 3 7/16 in, Overall Height 1 3/8 in, Overall Width 1 in, Series MaxAir, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Wand (MVA570)
- VELVAC T-Bolt Clamp 3 - 3-5/16 (022587)
- LDI INDUSTRIES Manifold, Needle Valve (NVM102-002)
- KRYTOX Multipurpose Grease, Tube, 2 Oz. (GPL-203)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-15)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E312LS)
- ARO Pedal Guard, 3-Way (20965-1)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K513LM)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-11)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-05)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-10)
- Aro Pneumatic Valves