Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 1/4in NPT
Mfr # M212HS-10
Zoro # G1686036
original price:
$87.11
10% off
new price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 4-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 1/4 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # M212HS-10
- Zoro # G1686036
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Length | 1 9/16 in |
Overall Height | 4 23/32 in |
Overall Width | 1 9/16 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Button / Spring |
Max. CFM - Valves | 26 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Temp. Range | 32 Degrees to 160 Degrees F |
Air Valve Type | 4-Way, 2-Position |
Series | MaxAir |
Actuator/Return | Button/Spring |
CFM | 26 |
Coefficient of Volume | 0.7 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Coefficient of Volume 0.7, Body Material Aluminum, Overall Length 1 9/16 in, Overall Height 4 23/32 in, Overall Width 1 9/16 in, Series MaxAir, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant, Bead Size 3/16", 50 lb. Box (53RH03)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (670040044)
- HYDRAFORCE Hydraforce Flow Divider 5 Gpm, 5000 PSI, Sae 6 Ports, 120 C, 270702 (270702)
- BESTORQ Aftermarket Exmark QTS708GEM50200 QUEST (Deck 50") Zero Turn Mower Replacement Belt, A139LG (A139LG)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251LS)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (201-2-C)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-02)
- ARO Valve, Air, Limit, Cw/Ccw (402-1-A)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M112LR)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212HS)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (223-2-C)
- Aro Manual Air Control Valves