Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 1/4in NPT
Mfr # M112LR
Zoro # G1141034
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Pipe Size 1/4"
- Valve Port Size 1/4 in
- Max. Pressure 140 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # M112LR
- Zoro # G1141034
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Height | 4 9/32 in |
Overall Length | 3 in |
Overall Width | 3 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 140 psi |
Connection | NPT |
Valve Actuator / Return | Rotary Lever / Manual |
Max. CFM - Valves | 40 cfm |
Valve Max. Pressure Rating | 140 psi |
Valve Temp. Range | 15 Degrees to 122 Degrees F |
CFM | 40 |
Coefficient of Volume | 1.2 |
Air Valve Type | 4-Way, 2-Position |
Actuator/Return | Rotary Lever/Manual |
Temp. Range | 15 Degrees to 122 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Rotary Lever / Manual, Max. CFM - Valves 40 cfm, Valve Max. Pressure Rating 140 psi, Valve Temp. Range 15 Degrees to 122 Degrees F, Coefficient of Volume 1.2, Overall Length 3 in, Overall Height 4 9/32 in, Overall Width 3 in, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x7/8)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL62)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20R)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212TM)
- ARO Valve, Manual Air Control, 1/4 in Valve Port Size, NPT, Lever / Manual, 26 cfm Max. CFM - Valves (E212LM)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213FS)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-11)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (202-C)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251LS)
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Closed (32XC12)
- Aro Pneumatic Valves