Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 1/4in NPT
Mfr # E212TM
Zoro # G0752735
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 4-Way/2-Position
- Valve Port Size 1/4 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # E212TM
- Zoro # G0752735
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Height | 4 5/8 in |
Overall Width | 2 3/4 in |
Overall Length | 9 11/32 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Foot Treadle / Manual |
Max. CFM - Valves | 26 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Series | E |
Temp. Range | -10 Degrees to 180 Degrees F |
CFM | 26 |
Air Valve Type | 4-Way, 2-Position |
Coefficient of Volume | 0.7 |
Actuator/Return | Foot Treadle/Manual |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Foot Treadle / Manual, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Coefficient of Volume 0.7, Overall Length 9 11/32 in, Overall Height 4 5/8 in, Overall Width 2 3/4 in, Series E, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Kit, Dia. 5-1/2 In. (30D490)
- BUYERS PRODUCTS Thru-Wall Tank Strainer 2 Inch NPT Male Thread To 2 Inch NPT Port Thread (SW2002003)
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-2400,300 Teeth (Y-2400)
- LOCKNLUBE Quick-Lock Grease Coupler, 1/8" NPT (LOCKNLUBE)
- ARO Actuator, Roller Lever (450)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-11)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-12)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (201-2-C)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252RS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E312LS)
- FESTO Time Delay Valve VZ-3-PK-3 (VZ-3-PK-3)
- Aro Manual Air Control Valves