Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 1/4in NPT
Mfr # E212RS
Zoro # G0732137
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 4-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 1/4 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # E212RS
- Zoro # G0732137
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Width | 1 3/4 in |
Overall Length | 6 7/16 in |
Overall Height | 1 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Roller Cam / Spring |
Max. CFM - Valves | 26 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Actuator/Return | Roller Cam/Spring |
CFM | 26 |
Coefficient of Volume | 0.7 |
Air Valve Type | 4-Way, 2-Position |
Temp. Range | -10 Degrees to 180 Degrees F |
Series | E |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Roller Cam / Spring, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Coefficient of Volume 0.7, Overall Length 6 7/16 in, Overall Height 1 in, Overall Width 1 3/4 in, Series E, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Mechanical Drain Valve, 144 psi, 3/8in dia (38XT28)
- COXREELS Hand Crank Cord Reel, 18-1/2" H, 17-1/2" L (1125WCL-6-C)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-43)
- DYNABRADE Bearing (02649)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (214-C)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K313LS)
- ARO Pedal Guard, 3-Way (20965-1)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212FS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-06)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA452O000000)
- Aro Pneumatic Valves