Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 1/4in NPT
Mfr # E212HM
Zoro # G3413767
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Pipe Size 1/4"
- Valve Port Size 1/4 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # E212HM
- Zoro # G3413767
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Length | 5 15/32 in |
Overall Height | 1 3/4 in |
Overall Width | 1 3/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Valve Actuator / Return | Button / Manual |
Max. CFM - Valves | 26 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
CFM | 26 |
Actuator/Return | Button/Manual |
Air Valve Type | 4-Way, 2-Position |
Coefficient of Volume | 0.7 |
Temp. Range | -10 Degrees to 180 Degrees F |
Series | E |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Button / Manual, Max. CFM - Valves 26 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Coefficient of Volume 0.7, Overall Length 5 15/32 in, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Series E, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-001)
- INGERSOLL RAND CO Ingersoll Rand FA40IG, Coalescing Filter, General Purpose, 22 CFM, 1/2" NPT, 1 Micron (24233280)
- BANDO 14M Ht Timing Belt, 3150-14M-115 (3150-14M-115)
- VIAIR Illuminated Dash Panel Gauge Kit, Black F (20066)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (223-C)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-06)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (203-C)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-06)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (213-C)
- ARO Valve, Exhaust, 3/8 In (EV375)
- FESTO Manual Override HAB-1/2 (HAB-1/2)
- Aro Pneumatic Valves