Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 4-Way, 1/2in NPT
Mfr # M114LR
Zoro # G1013887
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Pipe Size 1/2"
- Max. Pressure 140 psi
- Valve Port Size 1/2 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # M114LR
- Zoro # G1013887
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/2" |
Valve Port Size | 1/2 in |
Overall Height | 4 9/32 in |
Overall Length | 3 in |
Overall Width | 3 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 140 psi |
Connection | NPT |
Valve Actuator / Return | Rotary Lever / Manual |
Max. CFM - Valves | 85 cfm |
Valve Max. Pressure Rating | 140 psi |
Valve Temp. Range | 15 Degrees to 122 Degrees F |
Coefficient of Volume | 2.4 |
Air Valve Type | 4-Way, 2-Position |
Actuator/Return | Rotary Lever/Manual |
CFM | 85 |
Temp. Range | 15 Degrees to 122 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/2 in, Connection NPT, Valve Actuator / Return Rotary Lever / Manual, Max. CFM - Valves 85 cfm, Valve Max. Pressure Rating 140 psi, Valve Temp. Range 15 Degrees to 122 Degrees F, Coefficient of Volume 2.4, Overall Length 3 in, Overall Height 4 9/32 in, Overall Width 3 in, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Cover, Inlet Filter (C-67)
- BESTORQ Aftermarket NEW IDEA 308301 Replacement Belt, B114 (B114)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 3/8" (ASP-3)
- DAYTON Shaft Collar, Clamp, 1Pc, 1 In, SS (1L683)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-11)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291LS-11)
- ARO Valve, Manual Air Control, 1/4 in Valve Port Size, NPT, Lever / Manual, 26 cfm Max. CFM - Valves (E212LM)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (212-2-C)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-10)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212HM)
- Aro Manual Air Control Valves