Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 5/32 in
Mfr # 214-2-C
Zoro # G0509826
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 5/32"
- Valve Port Size 5/32 in
- Max. Pressure 150 psi
- Connection Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 214-2-C
- Zoro # G0509826
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 5/32" |
Valve Port Size | 5/32 in |
Overall Length | 1 3/4 in |
Overall Width | 11/16 in |
Overall Height | 2 3/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | Tube |
Body Material | Zinc Die Cast |
Valve Actuator / Return | Plunger / Spring |
Max. CFM - Valves | 4 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Coefficient of Volume | 0.1 |
Series | 200 |
Air Valve Type | 3-Way, 2-Position |
Temp. Range | 32 Degrees to 160 Degrees F |
Normally Open / Normally Closed | Normally Closed |
Actuator/Return | Plunger/Spring |
CFM | 4 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 5/32 in, Connection Tube, Valve Actuator / Return Plunger / Spring, Max. CFM - Valves 4 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.1, Body Material Zinc Die Cast, Overall Length 1 3/4 in, Overall Height 2 3/4 in, Overall Width 11/16 in, Series 200, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE Unimatch Wrapped Classical V-belt (B80)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/8" (WE4H118)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-30 (1800-8MGT-30)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 767in PL, T205 (767L100)
- ARO Valve, Exhaust, 1/4 In (EV250)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LM)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (M513LR)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (201-C)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-10)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (203-2-C)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (212-2-C)
- Aro Pneumatic Valves