Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/8in NPT
Mfr # M291HS-15
Zoro # G1004141
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 3-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 1/8 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # M291HS-15
- Zoro # G1004141
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Height | 3 7/16 in |
Overall Length | 1 3/4 in |
Overall Width | 1 9/16 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Button / Spring with Detent |
Max. CFM - Valves | 8 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Normally Open / Normally Closed | Normally Closed |
CFM | 8 |
Actuator/Return | Button/Spring with Detent |
Temp. Range | 32 Degrees to 160 Degrees F |
Coefficient of Volume | 0.2 |
Air Valve Type | 3-Way, 2-Position |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Button / Spring with Detent, Max. CFM - Valves 8 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 1 3/4 in, Overall Height 3 7/16 in, Overall Width 1 9/16 in, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UELP-1.15/16M)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 25'' (4L250)
- DAYTON A100 V-Belt, 102" Outside Length, 1/2" Top Width, 1 Ribs (6L199)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.90 in OD (753C)
- ARO Air Pilot Valve, 3 Way, 2 pos, 1/8 NPT, (206-C)
- ARO Valve, Air, Limit, Cw/Ccw (402-1-A)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-10)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213FS)
- ARO Pedal Guard, 3-Way (20965-1)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K313LS)
- ARO Manual Air Control Valve, 4-Way, 1/2in NPT (M514LR)
- Aro Manual Air Control Valves