Shop All Manual Air Control Valves
Aro
Manual Air Control Valve, 3-Way, 1/8in NPT
Mfr # M291HS-11
Zoro # G2687036
original price:
$66.29
9% off
new price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 3-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 1/8 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # M291HS-11
- Zoro # G2687036
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Height | 2 13/16 in |
Overall Length | 1 3/4 in |
Overall Width | 1 9/16 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Button / Spring without Guard |
Max. CFM - Valves | 8 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Temp. Range | 32 Degrees to 160 Degrees F |
Coefficient of Volume | 0.2 |
Actuator/Return | Button/Spring without Guard |
CFM | 8 |
Normally Open / Normally Closed | Normally Closed |
Air Valve Type | 3-Way, 2-Position |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Button / Spring without Guard, Max. CFM - Valves 8 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 1 3/4 in, Overall Height 2 13/16 in, Overall Width 1 9/16 in, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Brass Hose Ferrule, 19/32" OD, PK10 (1654-4)
- DYNABRADE Spirit, Drop In Motor, 5" (59499)
- PBC LINEAR Standard Linear Bearing, 2 In. (FLN32)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-30 (576-8MGT-30)
- ARO Actuator, Roller Lever (447)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-05)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (214-2-C)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213LM)
- ARO Valve, Air, Limit, Ccw (401-1-A)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-11)
- ARO Valve, Limit, 1/8 In (400-A)
- Aro Manual Air Control Valves